Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DWV Flush Adapter, Cast Bronze, C x MNPT

  • Mfr # 802C 11/2

  • Zoro # G5004456


product price: $22.89
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-5/8" x 1-1/2"
Max. Pressure
466 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802C 11/2
Zoro #
G5004456
UPC #
039923473363
Country of Origin
Mexico

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-5/8" x 1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Overall Length
15/16 in
Fitting Side B Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
466 psi@200 Degrees F
Item
DWV Flush Adapter
Specific Fitting Shape
Adapter
Standards
ASME B16.23
Pipe Fitting Connection Type
C x MNPT
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Cast Bronze
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Material
Cast Bronze
Application
Air, Non-Potable Water
Material Grade
C84400
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
466 psi @ 200 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
20 Degrees F
Fitting Material
Bronze
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
400 Degrees F
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Cup
Connector Type
Adapter
Operating Pressure - Maximum
466 psi

Description

Sweat Fitting Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.