Elbow, Copper, Press-fit4", Press-fit4"
Mfr # 9043700PC
Zoro # G3908952
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press x Press
Tube Size
4"
Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9043700PC
Zoro #
G3908952
UPC #
039923240477
Country of Origin
United States
Dimensions
Tube Size
4"
Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
4 in
Details
Fitting Connection Type
Press x Press
Item
Elbow,45 deg.,4",Press Ends
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
45 Degrees Elbow
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Material
Copper
Specific Fitting Shape
45 Degree Elbow
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Material
Copper
Fitting Shape
45 Degrees Elbow
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
O-Ring Material
EPDM
Material Grade
C12200
Description
Crimp Elbow Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.