Zoro Homepage

Elbow, Copper, Press-fit3", Press-fit3"

  • Mfr # 9056900PC

  • Zoro # G3908928


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press
Tube Size
3"
Pipe Size - Pipe Fitting
3"
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Press x Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9056900PC
Zoro #
G3908928
UPC #
039923240521
Country of Origin
United States

Dimensions

Tube Size
3"
Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Copper Tube Size
3 in

Details

Fitting Connection Type
Press x Press
Item
Elbow,90 deg.,3",Press Ends
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Press x Press
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow
For Media Type
Potable Water
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Copper
Fitting Material
Copper
Series
PC607
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Compatible Tool Brand
NIBCO
Fitting Features
Drain
Operating Temperature - Maximum
250 Degrees F
Color
Copper
Application
Tubing Systems
Fitting Side 1 Connection Type
Press-fit
Material Grade
C12200
O-Ring Material
EPDM

Description

Crimp Elbow Fitting, Application Climate Control, Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASTM B75, ASTM F322, Complies with ASME B16/51, CSA MSE 13 and PS-117, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.