Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90 Deg, C x FNPT, 1-1/4 In

  • Mfr # 7073-LF 11/4

  • Zoro # G5146662


product price: $68.29
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
1-3/8"
Max. Pressure
351 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7073-LF 11/4
Zoro #
G5146662
UPC #
039923338273
Country of Origin
Mexico

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
1-3/8"
Pipe Size (Fittings)
1-1/4"
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
351 psi
Item
Elbow, 90 Degrees
Standards
ASTM B584 Alloy C87850; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.18 Design Standards
Specific Pipe Fitting Shape
90 Degrees Elbow
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x FNPT
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 200 Degrees F
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Side A Connection Type
Cup
Fitting Material
Bronze
Resistance Properties
Dezincification-Resistant
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
351 psi
Application
Potable Water
Fitting Side B Connection Type
FNPT
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Cup
Material Grade
C87850
Operating Pressure - Maximum
351 psi
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Material Grade C87850

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.