Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit 3/4", 3/4", PK10

  • Mfr # 9055600PCCP

  • Zoro # G406156704


product price: $63.59
/pk 10, $6.36/ea
Sold in multiples of 2 for $127.18

Key Features

Fitting Side 2 Pipe Size
3/4 in
Fitting Material
Copper
Application
Tubing Systems
Fitting Features
Drain
Fitting Side 1 Connection Type
Press-fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9055600PCCP
Zoro #
G406156704
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in

Details

Item
Crimp Elbow Fitting
Fitting Material
Copper
Application
Tubing Systems
Fitting Features
Drain
Fitting Side 1 Connection Type
Press-fit
O-Ring Material
EPDM
Material Grade
C12200
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Compatible Tool Brand
NIBCO
For Media Type
Potable Water
Color
Copper
Operating Temperature - Maximum
250 Degrees F
Series
PC607
Compatible Tube Material
Copper

Description

Crimp Elbow Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.