Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90, HY Set, Low Lead Cast Bronze

  • Mfr # 70735ALF-12

  • Zoro # G1565672


product price: $18.15
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8" x 1/2"
Max. Pressure
577 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70735ALF-12
Zoro #
G1565672
UPC #
039923380975
Country of Origin
Mexico

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8" x 1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
577 psi
Item
90 Degree HY Set Elbow
Standards
NSF/ANSI 61 Annex G
Specific Fitting Shape
90 Degree Elbow
Tube Fitting Material
Low Lead Cast Bronze
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-20 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x FNPT
Pipe Fitting Material
Low Lead Cast Bronze
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
577 psi
Resistance Properties
Dezincification-Resistant
Application
Potable Water
Fitting Material
Bronze
Fitting Side A Connection Type
Cup
Fitting Shape
90 Degrees Elbow
For Media Type
Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
577 psi
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FNPT
Material Grade
C87850

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Hy-Set Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Material Grade C87850

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.