Shop NIBCO
See all product information
Create Account
Elbow, Bronze, Cup 1/2 in, FNPT 3/4 in
- Mfr # 7073R 1/2X3/4
- Zoro # G5004133
product price:Â
$
16.15
/ea
Key Features
Fitting Connection Type
C x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
5/8" x 7/8"
Max. Pressure
466 psi@200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tube Size
- 1/2"
- Pipe Size - Pipe Fitting
- 3/4"
- Outside Dia.
- 5/8" x 7/8"
- Pipe Size (Fittings)
- 3/4"
- Fitting Side B Pipe Size
- 1/2 in
- Fitting Side A Tube Outer Diameter
- 5/8 in
- Fitting Side A Copper Tube Size
- 1/2 in
- Fitting Side 2 Pipe Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
Description
Sweat Fitting Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME B16.18, ASTM B584, ISO 9001, Material Grade C84400
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.