Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Cup 1 in, Cup 1 in,

  • Mfr # 9043001

  • Zoro # G404267594


product price: $8.29
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side B Tube Outer Diameter
1 1/8 in
Compatible Tube Material
Copper
Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9043001
Zoro #
G404267594
UPC #
039923311207
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
1 1/8 in
Overall Length
2 3/4 in
Fitting Side B Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in

Details

Item
Sweat Fitting Tee
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Compatible Tube Material
Copper
Fitting Material
Wrot Copper
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Fitting Shape
45 Degrees Elbow
Operating Pressure - Maximum
700 psi
Fitting Side 2 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
For Media Type
Potable Water
Material Grade
C12200
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape 45 Degrees Elbow, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.