Elbow, Copper, FTG1/2", Socket1/2", PK10
Mfr # 9059110PCCP
Zoro # G3908989
product price: $50.89
/pk 10, $5.09/eaSold in multiples of 3 for $152.67
Key Features
Fitting Connection Type
FTG x Press
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Connection Type
FTG x Press
Tube Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9059110PCCP
Zoro #
G3908989
UPC #
039923308016
Country of Origin
United States
Dimensions
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Details
Fitting Connection Type
FTG x Press
Item
Fitting Elbow,90 deg.,1/2",FTGXPress,PK10
Pipe Fitting Connection Type
FTG x Press
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow
Operating Pressure - Maximum
200 psi
O-Ring Material
EPDM
Fitting Side 1 Connection Type
FTG
Fitting Material
Copper
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
90 Degrees Elbow
Description
Crimp Elbow Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.