Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit1/2", 1/2", PK10

  • Mfr # 9055455PCCP

  • Zoro # G3908998


product price: $39.15
/pk 10, $3.92/ea
Sold in multiples of 3 for $117.45

Key Features

Fitting Connection Type
Press x Press
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9055455PCCP
Zoro #
G3908998
UPC #
039923353580
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
Press x Press
Item
Elbow,90 deg.,1/2",Press Ends,PK10
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Copper
Specific Fitting Shape
90 Degree Elbow
Color
Copper
Compatible Tube Material
Copper
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Compatible Tool Brand
NIBCO
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Drain
O-Ring Material
EPDM
Fitting Shape
90 Degrees Elbow
Application
Tubing Systems
Fitting Material
Copper
Series
PC607
Operating Temperature - Minimum
-20 Degrees F

Description

Crimp Elbow Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.