Shop NIBCO
See all product information
Create Account
F45Tb-E 3/4 Flange True Union Ball Valve Epdm PVC Mod-D
- Mfr # MA933A8
- Zoro # G424155260
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.88 in
Pipe Size
3/4 in
Overall Width
4.84 in
Body Material
PVC - Polyvinyl Chloride
Overall Length
7.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA933A8
- Zoro #
- G424155260
- UPC #
- 039923241696
- Country of Origin
- United States
- Item
- Valves
- Body Material
- PVC - Polyvinyl Chloride
- Connection Type
- Flanged
Dimensions
- Overall Height
- 3.88 in
- Pipe Size
- 3/4 in
- Overall Width
- 4.84 in
- Overall Length
- 7.34 in
Description
The original Chemtrol True Union design allows the valve and operational components to be conveniently lifted from the piping system for repair or replacement. Tru-Bloc advances the True Union concept with the self-adjusting energizer O-ring. The valve can be easily joined with the flanged end connections. Please refer to Chemtrol technical data sheets, chemical resistance guides and catalogs for engineering and installation information. PVC Schedule 80 exhibits excellent corrosion resistance properties and has the highest long-term hydrostatic strength of any other major thermoplastic material used for piping systems. Chemtrol PVC valves are lightweight, easy to install, maintenance-free, and will not rust, scale, pit or corrode. Choose Chemtrol valves for the most reliable, versatile and economical valve option in commercial and industrial applications. Because Chemtrol is a NIBCO brand the flow-control valves are unsurpassed in quality, performance and longevity.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.