Shop NIBCO
See all product information
Create Account
FC2765 8 BFV CI EPDM DI 200# FF GO 1EA
- Mfr # NLFF50L
- Zoro # G524882363
product price:Â
$
5,131.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
ANSI Flange Class
Class 125
Body Material
Cast Iron
Nominal Valve Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF50L
- Zoro #
- G524882363
- UPC #
- 039923778710
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- ANSI Flange Class
- Class 125
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 200 Degrees F
- Disc Material
- Iron
- Seal Material
- EPDM
- Valve Series
- FC-2765
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.