Shop NIBCO
See all product information
Create Account
LD3110 3 BFV DI NBR NPDI LUG BS 1EA
- Mfr # NLG24TF
- Zoro # G824883329
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
Disc Material
Iron
Liner Material
Buna-N
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG24TF
- Zoro #
- G824883329
- UPC #
- 039923726773
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Liner Material
- Buna-N
- For Media
- Water
- Operating Temperature - Maximum
- 180 Degrees F
- Handle Type
- Bare Stem
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 4
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Valve Series
- LD-3110
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.