Fitting Reducer, 1-1/2" x 1", FTG X Press
Mfr # 9008800PC
Zoro # G3909339
product price: $15.79
/eaKey Features
Fitting Connection Type
FTG x Press
Tube Size
1-1/2" x 1"
Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Fitting Connection Type
FTG x Press
Basic Pipe Fitting Shape
Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9008800PC
Zoro #
G3909339
UPC #
039923292124
Country of Origin
United States
Dimensions
Tube Size
1-1/2" x 1"
Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Details
Fitting Connection Type
FTG x Press
Item
Fitting Reducer,1-1/2" x 1",FTG X Press
Pipe Fitting Connection Type
FTG x Press
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Fitting Reducer
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer
Description
Fitting Reducer,1-1/2 In. x 1 In.,FTG X Press
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.