Fitting Reducer, 1"x1/2", FTG X Press, PK5
Mfr # 9008350PCCP
Zoro # G3909311
product price: $39.29
/pk 5, $7.86/eaKey Features
Fitting Connection Type
FTG x Press
Tube Size
1" x 1/2"
Pipe Size - Pipe Fitting
1" x 1/2"
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9008350PCCP
Zoro #
G3909311
UPC #
039923307262
Country of Origin
United States
Dimensions
Tube Size
1" x 1/2"
Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Size (Fittings)
1" x 1/2"
Details
Fitting Connection Type
FTG x Press
Item
Fitting Reducer,1"x1/2",FTG X Press,PK5
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
FTG x Press
Specific Pipe Fitting Shape
Fitting Reducer
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer
Description
Fitting Reducer,1 In.x1/2 In.,FTG X Press,PK5, Package Quantity 5
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.