Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Fitting Reducer, 1"x3/4", FTG X Press, PK10 9008300PCCP

Fitting Reducer, 1"x3/4", FTG X Press, PK10 (Discontinued)

  • Mfr # 9008300PCCP
  • Zoro # G3909363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008300PCCP
Zoro #
G3909363
UPC #
039923307255
Country of Origin
United States

Dimensions

Tube Size
1" x 3/4"
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"

Details

Fitting Connection Type
FTG x Press
Item
Fitting Reducer,1"x3/4",FTG X Press,PK10
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Fitting Reducer
Pipe Fitting Connection Type
FTG x Press
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer

Description

Fitting Reducer,1 In.x3/4 In.,FTG X Press,PK10, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.