Zoro Homepage

Fitting Reducer, 2" x 1-1/2", FTG X Press

  • Mfr # 9009050PC

  • Zoro # G3908663


product price: $21.89
/ea

Key Features

Fitting Connection Type
FTG x Press
Tube Size
2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Fitting Connection Type
FTG x Press
Specific Pipe Fitting Shape
Fitting Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9009050PC
Zoro #
G3908663
UPC #
039923292131
Country of Origin
United States

Dimensions

Tube Size
2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"

Details

Fitting Connection Type
FTG x Press
Item
Fitting Reducer,2" x 1-1/2",FTG X Press
Pipe Fitting Connection Type
FTG x Press
Specific Pipe Fitting Shape
Fitting Reducer
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer

Description

Fitting Reducer,2 In. x 1-1/2 In.,FTG X Press, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.