Fitting Reducer, 2" x 1-1/4", FTG X Press
Mfr # 9009105PC
Zoro # G3908602
product price: $21.29
/eaKey Features
Fitting Connection Type
FTG x Press
Tube Size
2" x 1-1/4"
Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Fitting Connection Type
FTG x Press
Specific Pipe Fitting Shape
Fitting Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9009105PC
Zoro #
G3908602
UPC #
039923349613
Country of Origin
United States
Dimensions
Tube Size
2" x 1-1/4"
Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"
Details
Fitting Connection Type
FTG x Press
Item
Fitting Reducer,2" x 1-1/4",FTG X Press
Pipe Fitting Connection Type
FTG x Press
Specific Pipe Fitting Shape
Fitting Reducer
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer
Description
Fitting Reducer,2 In. x 1-1/4 In.,FTG X Press, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.