Fitting Reducer, 2" x 1", FTG X Press
Mfr # 9009150PC
Zoro # G3908733
product price: $18.39
/eaKey Features
Fitting Connection Type
FTG x Press
Tube Size
2" x 1"
Pipe Size - Pipe Fitting
2" x 1"
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Fitting Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9009150PC
Zoro #
G3908733
UPC #
039923292155
Country of Origin
United States
Dimensions
Tube Size
2" x 1"
Pipe Size - Pipe Fitting
2" x 1"
Pipe Size (Fittings)
2" x 1"
Details
Fitting Connection Type
FTG x Press
Item
Fitting Reducer,2" x 1",FTG X Press
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Fitting Reducer
Pipe Fitting Connection Type
FTG x Press
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer
Description
Fitting Reducer,2 In. x 1 In.,FTG X Press, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.