Zoro Homepage

Fitting Reducer, 3" x 2", FTG X Press

  • Mfr # 900970PC

  • Zoro # G3908709


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Specific Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900970PC
Zoro #
G3908709
UPC #
039923240262
Country of Origin
United States

Details

Item
Fitting Reducer,3" x 2",FTG X Press
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Specific Fitting Shape
Reducer

Description

Fitting Reducer,3 In. x 2 In.,FTG X Press, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.