Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, FTG 4 in, Press-fit 3 in

  • Mfr # 9010350PC

  • Zoro # G3908821


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
FTG x Press
Tube Size
4" x 3"
Pipe Size - Pipe Fitting
4" x 3"
Specific Pipe Fitting Shape
Fitting Reducer
Tube Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9010350PC
Zoro #
G3908821
UPC #
039923379030
Country of Origin
United States

Dimensions

Tube Size
4" x 3"
Pipe Size - Pipe Fitting
4" x 3"
Pipe Size (Fittings)
4" x 3"
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Copper Tube Size
4 in

Details

Fitting Connection Type
FTG x Press
Item
Fitting Reducer,4" x 3",FTG X Press
Specific Pipe Fitting Shape
Fitting Reducer
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
FTG x Press
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Fitting Side 1 Connection Type
FTG
Fitting Material
Copper
Connector Type
Reducer
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM

Description

Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.