Fitting Reducr, 3/4x1/2", FTG X Press, PK10
Mfr # 9008100PCCP
Zoro # G3909372
product price: $27.80
/pk 10, $2.78/eaSold in multiples of 3 for $83.40
Key Features
Fitting Connection Type
FTG x Press
Tube Size
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9008100PCCP
Zoro #
G3909372
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Details
Fitting Connection Type
FTG x Press
Item
Fitting Reducr,3/4x1/2",FTG X Press,PK10
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FTG x Press
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Fitting Reducer
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer
Description
Fitting Reducr,3/4x1/2 In.,FTG X Press,PK10, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.