Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Union, Cast Bronze, C x FNPT

  • Mfr # 7333 1/2

  • Zoro # G5004291


product price: $24.15
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Max. Pressure
577 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7333 1/2
Zoro #
G5004291
UPC #
039923379672
Country of Origin
Mexico

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
577 psi@200 Degrees F
Item
Fitting Union
Pipe Fitting Connection Type
C x FNPT
Specific Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Cast Bronze
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.18
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Pipe Fitting Material
Cast Bronze
Resistance Properties
Dezincification-Resistant
Application
Air, Non-Potable Water
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
577 psi @ 200 Degrees F
Material Grade
C84400
Fitting Material
Bronze
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Cup
Fitting Shape
Union
Connector Type
Union
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
577 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
FNPT

Description

Sweat Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ASTM B584, ISO 9001, Material Grade C84400

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.