Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Union, Cast Bronze, C x MNPT, 2 In

  • Mfr # 7334 2

  • Zoro # G5004431


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x MNPT
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Outside Dia.
2-1/8" x 2"
Max. Pressure
291 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7334 2
Zoro #
G5004431
UPC #
039923380005
Country of Origin
Mexico

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Outside Dia.
2-1/8" x 2"
Pipe Size (Fittings)
2"
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side B Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
291 psi@200 Degrees F
Item
Fitting Union
Tube Fitting Material
Cast Bronze
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Standards
ASME B16.18
Specific Pipe Fitting Shape
Union
Specific Fitting Shape
Union
Pipe Fitting Connection Type
C x MNPT
Pipe Fitting Material
Cast Bronze
Maximum Operating Pressure
291 psi @ 200 Degrees F
Material Grade
C84400
Resistance Properties
Dezincification-Resistant
Maximum Operating Temperature
400 Degrees F
Application
Air, Non-Potable Water
Fitting Material
Bronze
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
MNPT
Fitting Shape
Union
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
291 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
MNPT
Connector Type
Union

Description

Sweat Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 291 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ASTM B584, ISO 9001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.