Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Union, Cast Bronze, C x MNPT

  • Mfr # 7334 3/8

  • Zoro # G5004343


product price: $22.99
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
3/8"
Pipe Size - Pipe Fitting
3/8"
Outside Dia.
1/2" x 3/8"
Max. Pressure
623 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7334 3/8
Zoro #
G5004343
UPC #
039923379863
Country of Origin
Mexico

Dimensions

Tube Size
3/8"
Pipe Size - Pipe Fitting
3/8"
Outside Dia.
1/2" x 3/8"
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Copper Tube Size
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
623 psi@200 Degrees F
Item
Fitting Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
C x MNPT
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Union
Tube Fitting Material
Cast Bronze
Standards
ASME B16.18
Pipe Fitting Material
Cast Bronze
Minimum Operating Temperature
20 Degrees F
Material Grade
C84400
Resistance Properties
Dezincification-Resistant
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
623 psi @ 200 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Cup
Fitting Material
Bronze
Application
Air, Non-Potable Water
Fitting Shape
Union
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Cup
Connector Type
Union
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
623 psi
For Media Type
Air, Non-Potable Water

Description

Sweat Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 623 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ASTM B584, ISO 9001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.