Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, 1 In, Socket, 1360 PSI

  • Mfr # 6551-H 1

  • Zoro # G1291001


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6551-H 1
Zoro #
G1291001
UPC #
039923099136
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Outside Dia.
4-1/4"
Flange Outside Diameter
4 1/4 in
Nominal Pipe Size
1 in

Details

Item
Flange
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Flange
Max. Pressure
1360 psi
Fitting Connection Type
Socket
Standards
ASTM D-3222
Specific Pipe Fitting Shape
Flange
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
4
Temp. Range
73 Degrees to 280 Degrees F
Color
Red
Class
Class 150
Schedule
Schedule 80
For Pipe Schedule
80
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Number of Bolt Holes
4

Description

Flange, 1 in Nominal Pipe Size, Socket, 4 1/4 in Flange Outside Diameter, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, Polyvinylidene, 150 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter, 4 1/8 in Overall Length, Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.