Zoro Homepage

Flange, 2-1/2", Press End

  • Mfr # 9145505PC

  • Zoro # G3909409


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Flange
Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9145505PC
Zoro #
G3909409
UPC #
39923407313
Country of Origin
United States

Dimensions

Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"

Details

Fitting Connection Type
Press x Flange
Max. Pressure
200 psi
Item
Flange,2-1/2",Press End
Pipe Fitting Connection Type
Press x Flange
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Temp. Range
-20 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Companion Flange
Specific Fitting Shape
Companion Flange

Description

Flange,2-1/2 In.,Press End, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter 7 in, Standards ASTM A515, ASTM B88, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.