Zoro Homepage

Flange, Bronze, FNPT 2 in, Flange 2 in

  • Mfr # B515306

  • Zoro # G204180369


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME B1.20.1, MSS SP-106
Fitting Side A Connection Type
FNPT
Flange Outside Diameter
6 in
Bolt Hole Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B515306
Zoro #
G204180369
UPC #
039923358981
Country of Origin
Mexico

Dimensions

Flange Outside Diameter
6 in
Bolt Hole Diameter
3/4 in
Fitting Side A Pipe Size
2 in
Flange Thickness
1/2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Flange Adapter
Standards
ASME B1.20.1, MSS SP-106
Fitting Side A Connection Type
FNPT
Fitting Material
Bronze
Compatible Tube Material
Copper
Number of Bolt Holes
4
Fitting Side B Connection Type
Flange
Application
Drainage, Product Waste Line
Fitting Shape
Flange
Connector Type
Adapter
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
175 Degrees F
Fitting Side 2 Connection Type
Flange
Fitting Side 1 Connection Type
FNPT
Fitting Features
Drain, Vent
Material Grade
C84400

Description

Sweat Fitting Adapter, Application Drainage, Product Waste Line, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Flange, Fitting Material Bronze, Fitting Side A Pipe Size 2 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 6 in, Number of Bolt Holes 4, Flange Thickness 1/2 in, Bolt Hole Diameter 3/4 in, Standards ASME B1.20.1, MSS SP-106, Compatible Tube Material Copper, Material Grade C84400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.