Shop NIBCO

Flange, Bronze, FNPT , Flange 2 1/2 in

  • Mfr # 775-LF 21/2
  • Zoro # G5187481

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2-1/2"
Outside Dia.
2-5/8"
Max. Pressure
269 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
775-LF 21/2
Zoro #
G5187481
UPC #
039923317278
Country of Origin
United States
Max. Pressure
269 psi
Item
Sweat Fitting Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Temp. Range
-20 Degrees to 200 Degrees F
Specific Fitting Shape
Flange
Standards
ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Tube Fitting Material
Low Lead Cast Bronze
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Schedule/Class
Class 150
Application
Potable Water
Minimum Operating Temperature
20 Degrees F
Fitting Material
Bronze
Number of Bolt Holes
4
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
269 psi
Fitting Side A Connection Type
FNPT
Fitting Side B Connection Type
Flange
Resistance Properties
Dezincification-Resistant
Fitting Shape
Flange
Operating Pressure - Maximum
269 psi
Material Grade
C87850
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
Flange
For Media Type
Potable Water
Fitting Side 1 Connection Type
FNPT

Dimensions

Tube Size
2-1/2"
Outside Dia.
2-5/8"
Fitting Side A Pipe Size
2 1/2 in
Flange Thickness
5/8 in
Flange Outside Diameter
7 in
Bolt Hole Diameter
3/4 in
Fitting Side 2 Pipe Size
2 1/2 in

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Flange, Fitting Material Bronze, Fitting Side A Pipe Size 2 1/2 in, Maximum Operating Pressure 269 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Threaded Companion Flange, Flange Outside Diameter 7 in, Number of Bolt Holes 4, Flange Thickness 5/8 in, Bolt Hole Diameter 3/4 in, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.