Zoro Homepage

Flange, Bronze, FNPT21/2", Flange21/2"

  • Mfr # B515356

  • Zoro # G004180422


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME B1.20.1, MSS SP-106
Application
Drainage, Product Waste Line
Fitting Side A Connection Type
FNPT
Fitting Side A Pipe Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B515356
Zoro #
G004180422
UPC #
039923359025
Country of Origin
Mexico

Dimensions

Fitting Side A Pipe Size
2 1/2 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
7 in
Flange Thickness
5/8 in
Fitting Side 2 Pipe Size
2 1/2 in
Fitting Side 1 Pipe Size
2 1/2 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Flange Adapter
Standards
ASME B1.20.1, MSS SP-106
Application
Drainage, Product Waste Line
Fitting Side A Connection Type
FNPT
Number of Bolt Holes
4
Fitting Material
Bronze
Fitting Side B Connection Type
Flange
Compatible Tube Material
Copper
Fitting Shape
Flange
Operating Temperature - Minimum
32 Degrees F
Fitting Features
Drain, Vent
Operating Temperature - Maximum
175 Degrees F
Connector Type
Adapter
Material Grade
C84400
Fitting Side 1 Connection Type
FNPT
Fitting Side 2 Connection Type
Flange

Description

Sweat Fitting Adapter, Application Drainage, Product Waste Line, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Flange, Fitting Material Bronze, Fitting Side A Pipe Size 2 1/2 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 7 in, Number of Bolt Holes 4, Flange Thickness 5/8 in, Bolt Hole Diameter 3/4 in, Standards ASME B1.20.1, MSS SP-106, Compatible Tube Material Copper, Material Grade C84400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.