Zoro Homepage

Flange, Copper, Cup 1 in, Flange 1 in

  • Mfr # 9405355

  • Zoro # G004180446


product price: $47.29
/ea

Key Features

Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Specific Fitting Shape
Flange Adapter
Fitting Side A Copper Tube Size
1 in
Compatible Tube Material
Copper
Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9405355
Zoro #
G004180446
UPC #
039923412904
Country of Origin
United States

Dimensions

Fitting Side A Copper Tube Size
1 in
Flange Thickness
1/2 in
Bolt Hole Diameter
5/8 in
Fitting Side A Tube Outer Diameter
1 in
Flange Outside Diameter
4.25 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 4.25 in, Number of Bolt Holes 4, Flange Thickness 1/2 in, Bolt Hole Diameter 5/8 in, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C12200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.