Zoro Homepage

Flange, Copper, Cup 8 in, Flange 8 in

  • Mfr # 9405855

  • Zoro # G104180384


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Side A Tube Outer Diameter
8 in
Flange Outside Diameter
13.5 in
Fitting Material
Wrot Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9405855
Zoro #
G104180384
UPC #
039923426697
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
8 in
Flange Outside Diameter
13.5 in
Flange Thickness
7/8 in
Bolt Hole Diameter
7/8 in
Fitting Side A Copper Tube Size
8 in
Fitting Side 1 Tube Outer Diameter
8 in
Fitting Side 2 Pipe Size
8 in
Fitting Side 1 Copper Tube Size
8 in

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 8 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 13.5 in, Number of Bolt Holes 8, Flange Thickness 7/8 in, Bolt Hole Diameter 7/8 in, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C12200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.