Zoro Homepage

Flange, Copper, Cup11/4", Flange11/4"

  • Mfr # 9405405

  • Zoro # G504180427


product price: $67.59
/ea

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Fitting Material
Wrot Copper
Number of Bolt Holes
4
Flange Thickness
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9405405
Zoro #
G504180427
UPC #
039923412911
Country of Origin
United States

Dimensions

Flange Thickness
9/16 in
Fitting Side A Copper Tube Size
1 1/4 in
Bolt Hole Diameter
5/8 in
Flange Outside Diameter
4.625 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/4 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 4.625 in, Number of Bolt Holes 4, Flange Thickness 9/16 in, Bolt Hole Diameter 5/8 in, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.