Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Copper, Cup21/2", Flange21/2"

  • Mfr # 9405555

  • Zoro # G304180382


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Bolt Hole Diameter
3/4 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9405555
Zoro #
G304180382
UPC #
039923412942
Country of Origin
United States

Dimensions

Bolt Hole Diameter
3/4 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Flange Outside Diameter
7 in
Fitting Side A Copper Tube Size
2 1/2 in
Flange Thickness
5/8 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 2 Pipe Size
2 1/2 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Flange Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Application
Potable Water
Compatible Tube Material
Copper
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Flange
Number of Bolt Holes
4
Fitting Side A Connection Type
Cup
Fitting Shape
Flange
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Potable Water
Operating Temperature - Maximum
275 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
Flange
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/2 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 7 in, Number of Bolt Holes 4, Flange Thickness 5/8 in, Bolt Hole Diameter 3/4 in, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C12200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.