Shop NIBCO
See all product information
Create Account
G1 Union Ball Valve YElbowow
- Mfr # H-7-G134WY
- Zoro # G324153427
product price:Â
$
54.35
/ea
Key Features
Overall Length
3.56 in
Pipe Size
1 in x 1 in
Overall Width
2.81 in
Overall Height
1.56 in
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-7-G134WY
- Zoro #
- G324153427
- UPC #
- 018394013889
- Country of Origin
- China
- Body Material
- Brass
- Connection Type
- Union
- Item
- Valves
Dimensions
- Overall Length
- 3.56 in
- Pipe Size
- 1 in x 1 in
- Overall Width
- 2.81 in
- Overall Height
- 1.56 in
Description
These straight thread valves are compatible with similarly sized Webstone products, including Air Separators, Differential Pressure By-Pass Valves, Magnetic Boiler Filters, and Thermostatic Mixing Valves. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.