Zoro Homepage

Gate Valve, 1-1/4 In., Solder, Bronze

  • Mfr # S29 1 1/4

  • Zoro # G3360314


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Solder
Body Material
Bronze
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29 1 1/4
Zoro #
G3360314
UPC #
039923083067
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
2-5/8"
Overall Length
2.62 in
Handle Height
3.61 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Sweat, Connection Gender - Side 2 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.