This item is Discontinued.

Nibco Gate Valve, 1/2 In., Solder, Bronze S29 1/2

Gate Valve, 1/2 In., Solder, Bronze (Discontinued)

  • Mfr # S29 1/2
  • Zoro # G1849267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29 1/2
Zoro #
G1849267
UPC #
039923083036
Country of Origin
United States

Dimensions

Inlet to Outlet Length
1 13/16 in
Pipe Size - Valves
1/2 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Wedge Material
Bronze
Standards
ASTM B-584
Max. Cold Working Pressure - CWP
200 psi
Body Material - Valves
Bronze
Max. Water Pressure - CWP
200 psi
Valve Max. Fluid Temp.
200 Degrees F
Top of Handle to Inlet Center
2 1/2 in
Valve Stem Type
Non-Rising
Handle Material
Aluminum
Stem Material
Silicon Bronze
Handle Type
Hand Wheel

Description

Gate Valve, Body Material Bronze, Stem Material Silicon Bronze, Wedge Material Bronze, Handle Type Hand Wheel, Standards ASTM B-584, Handle Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.