Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nibco Gate Valve, 3/4 In., Solder, Bronze S29 3/4

Gate Valve, 3/4 In., Solder, Bronze (Discontinued)

  • Mfr # S29 3/4
  • Zoro # G2894053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29 3/4
Zoro #
G2894053
UPC #
039923083043
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Inlet to Outlet Length
2 in
Pipe Size - Valves
3/4"

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Max. Cold Working Pressure - CWP
200 psi
Top of Handle to Inlet Center
2 1/2 in
Max. Water Pressure - CWP
200 psi
Stem Material
Silicon Bronze
Valve Stem Type
Non-Rising
Body Material - Valves
Bronze
Handle Type
Hand Wheel
Standards
ASTM B-584
Handle Material
Aluminum
Wedge Material
Bronze
Valve Max. Fluid Temp.
200 Degrees F

Description

Gate Valve, Body Material Bronze, Stem Material Silicon Bronze, Wedge Material Bronze, Handle Type Hand Wheel, Standards ASTM B-584, Handle Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.