Hydrogenated Nitrile Rubber O-Ring, 1"
Mfr # T048357 PP
Zoro # G204180598
product price: $2.39
/eaKey Features
Application
Industrial
O-Ring Material
HNBR
Color
Yellow
Nominal Outside Diameter
1 in
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T048357 PP
Zoro #
G204180598
UPC #
039923415288
Country of Origin
United States
Dimensions
Nominal Outside Diameter
1 in
Details
Item
Hydrogenated Nitrile Rubber O-Ring
Application
Industrial
O-Ring Material
HNBR
Color
Yellow
System of Measurement
Imperial
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
Compatible O-Ring Material
Liquid Propane Gas, Natural Gas
For Media Type
Gases
Description
Hydrogenated Nitrile Rubber O-Ring, Application Industrial, O-Ring Material HNBR, O-Ring Material Compatibility Liquid Propane Gas, Natural Gas, Nominal Outside Diameter 1 in, System of Measurement Imperial, Color Yellow, Properties Leak Detect Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.