Zoro Homepage

Hydrogenated Nitrile Rubber O-Ring

  • Mfr # T048361 PP

  • Zoro # G504180472


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Nominal Outside Diameter
1 1/2 in
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
System of Measurement
Imperial
O-Ring Material
HNBR
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T048361 PP
Zoro #
G504180472
UPC #
039923415332
Country of Origin
United States

Dimensions

Nominal Outside Diameter
1 1/2 in

Details

Item
Hydrogenated Nitrile Rubber O-Ring
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
System of Measurement
Imperial
O-Ring Material
HNBR
Application
Industrial
Color
Yellow
For Media Type
Gases
Compatible O-Ring Material
Liquid Propane Gas, Natural Gas

Description

Hydrogenated Nitrile Rubber O-Ring, Application Industrial, O-Ring Material HNBR, O-Ring Material Compatibility Liquid Propane Gas, Natural Gas, Nominal Outside Diameter 1 1/2 in, System of Measurement Imperial, Color Yellow, Properties Leak Detect Design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.