Shop NIBCO
See all product information
Create Account
LC2000 2 BFV CI EPDM ALBR LUG BS 1EA
- Mfr # NLQ090D
- Zoro # G024882320
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Handle Type
Bare Stem
Connection Type
Lug
Vacuum Service Rating
28 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ090D
- Zoro #
- G024882320
- UPC #
- 039923254610
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Cast Iron
- Disc Material
- Bronze
- Liner Material
- EPDM
- For Media
- Water
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.