Shop NIBCO
See all product information
Create Account
LD2100 8 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140L
- Zoro # G524883674
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Nominal Valve Size
8 in
Standards
API 609, MSS SP-25, MSS SP-67
Maximum Pressure - Operating
200 psi
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG140L
- Zoro #
- G524883674
- UPC #
- 039923720214
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Seal Material
- Buna-N
- Disc Material
- Bronze
- Handle Type
- Bare Stem
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.