Shop NIBCO
See all product information
Create Account
LC2000 6 BFV CI EPDM ALBR LUG BS 1EA
- Mfr # NLQ090K
- Zoro # G024882290
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
6 in
Handle Type
Bare Stem
Liner Material
EPDM
Connection Type
Lug
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ090K
- Zoro #
- G024882290
- UPC #
- 039923254665
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Liner Material
- EPDM
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Valve Series
- LC-2000
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.