Shop NIBCO
See all product information
Create Account
LC2000 8 BFV CI EPDM ALBR LUG BS 1EA
- Mfr # NLQ090L
- Zoro # G824883251
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Stem Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLQ090L
- Zoro #
- G824883251
- UPC #
- 039923254672
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- For Media
- Water
- Body Material
- Cast Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Disc Material
- Bronze
- Handle Type
- Bare Stem
- Liner Material
- EPDM
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.