Shop NIBCO
See all product information
Create Account
LD2022 2.5 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG781E
- Zoro # G524891723
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Body Material
Ductile Iron
Standards
API 609, MSS SP-25, MSS SP-67
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG781E
- Zoro #
- G524891723
- UPC #
- 039923396013
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 4
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- For Media
- Water
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.