Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1010 16 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLGL95U
- Zoro # G324883133
product price:Â
$
10,803.99
/ea
Key Features
Liner Material
EPDM
Connection Type
Lug
Standards
MSS SP-67, NSF/ANSI/CAN 372
Operating Temperature - Maximum
250 Degrees F
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL95U
- Zoro #
- G324883133
- UPC #
- 039923778123
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- EPDM
- Connection Type
- Lug
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 150 psi
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 16
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Valve Series
- LD-1010
Dimensions
- Nominal Valve Size
- 16 in
- Lug Diameter
- 1 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.