Shop NIBCO
See all product information
Create Account
FD5765 4 BFV DI EPDM DI 285# RF BS 1EA
- Mfr # NLFR00H
- Zoro # G024884126
product price:Â
$
2,193.99
/ea
Free Shipping & Returns
Key Features
ANSI Flange Class
Class 150
Liner Material
Silicone
Disc Material
Iron
Body Material
Ductile Iron
Handle Type
Bare Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR00H
- Zoro #
- G024884126
- UPC #
- 039923779052
- Country of Origin
- United States
- Item
- Flow Control Valve
- ANSI Flange Class
- Class 150
- Liner Material
- Silicone
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Maximum Pressure - Operating
- 285 psi
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 200 Degrees F
- Seal Material
- Silicone
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Valve Series
- FD-5765
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.