Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1010 24 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLGL90X
- Zoro # G824884364
product price:Â
$
23,457.99
/ea
Key Features
Number of Flange Bolt Holes
20
Seal Material
EPDM
Lug Diameter
1 1/4 in
Liner Material
EPDM
Maximum Pressure - Operating
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL90X
- Zoro #
- G824884364
- UPC #
- 039923778086
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 20
- Seal Material
- EPDM
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 150 psi
- Stem Material
- Stainless Steel
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Disc Material
- Ductile Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-1010
Dimensions
- Lug Diameter
- 1 1/4 in
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.