Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1100 24 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLGL60X
- Zoro # G824880793
product price:Â
$
30,002.99
/ea
Key Features
Standards
MSS SP-67, NSF/ANSI/CAN 372
Connection Type
Lug
Body Material
Ductile Iron
For Media
Water
Number of Flange Bolt Holes
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL60X
- Zoro #
- G824880793
- UPC #
- 039923778369
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Connection Type
- Lug
- Body Material
- Ductile Iron
- For Media
- Water
- Number of Flange Bolt Holes
- 20
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 150 psi
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Valve Series
- LD-1100
Dimensions
- Lug Diameter
- 1 1/4 in
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.