Shop NIBCO
See all product information
Create Account
LD2000 8 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG110L
- Zoro # G024891834
product price:Â
$
2,408.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Lug
Operating Temperature - Maximum
250 Degrees F
Standards
API 609, MSS SP-25, MSS SP-67
Liner Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG110L
- Zoro #
- G024891834
- UPC #
- 039923718518
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- Number of Flange Bolt Holes
- 8
- Coefficient of Volume (Cv)
- 3,759
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.